Shop All Hose Clamps
Dixon
Worm Gear Clamp, HS 44/64", 1-16/64"
Mfr # HS12
Zoro # G6554655
product price: $1.75
/ea
Sold in multiples of 10 for $17.50
$17.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Clamp Band Material 300 Stainless Steel
- Hose Clamp Housing Material 300 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material Zinc Plated Steel
- Max. Clamp Dia. 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # HS12
- Zoro # G6554655
- Country of Origin United States
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 1-1/4" |
Min. Clamp Dia. | 11/16" |
Hose Clamp Band Width | 1/2" |
Details
Hose Clamp Band Material | 300 Stainless Steel |
Hose Clamp Housing Material | 300 Stainless Steel |
Hose Clamp Product Group | Worm Gear Hose Clamp |
Hose Clamp Screw Material | Zinc Plated Steel |
Finish | Screw: Chrome Zinc Plated |
Item | Worm Gear Clamp,HS 44/64",1-16/64" |
Description
Worm Gear Clamp,HS 44/64 In.,1-16/64 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKG DCS Series (with Fan and Shroud): 6.0-90 GPM, 18.43 L x 21.69 W x 5.32 Depth, SAE 20 Ports (258302)
- MAXIM Hyd Cylinder, 1-1/2 In Bore, 6 In Stroke (288-301)
- PREVOST Air Hose With Coupler And Fitting, RSTRISB3825 (RSTRISB3825)
- IDEAL TRIDON 10PC SS Hose Clamp (671755J)
- DIXON Worm Gear Clamp HSS, 2-36/64", 3-32/64" (HSS48)
- DIXON Worm Gear Clamp, HSS 52/64", 1-32/64" (HSS16)
- DIXON TBolt, Clamp SS Bolt, 1.964", 2.182" (STBC212)
- DIXON TBolt, Clamp SS Bolt, 1.844", 2.062" (STBC200)
- DIXON Worm Gear Clamp, HSS, 7-8/64", 10" (HSS152)
- DIXON Double Bolt Clamp 1-28/64"-1-34/64" (JX49)
- DIXON Worm Gear Clamp, HSS 32/64", 58/64" (HSS8)
- Dixon Hose Clamps