Shop All Hose Clamps
Dixon
Worm Gear Clamp, HS 4-8/64", 7"
Mfr # HS104
Zoro # G6548510
product price: $4.15
/ea
Sold in multiples of 10 for $41.50
$41.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Clamp Band Material 300 Stainless Steel
- Hose Clamp Housing Material 300 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material Zinc Plated Steel
- Max. Clamp Dia. 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # HS104
- Zoro # G6548510
- Country of Origin United States
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 7" |
Min. Clamp Dia. | 4-8/64" |
Hose Clamp Band Width | 9/16" |
Details
Hose Clamp Band Material | 300 Stainless Steel |
Hose Clamp Housing Material | 300 Stainless Steel |
Hose Clamp Product Group | Worm Gear Hose Clamp |
Hose Clamp Screw Material | Zinc Plated Steel |
Finish | Screw: Chrome Zinc Plated |
Item | Worm Gear Clamp,HS 4-8/64",7" |
Description
Worm Gear Clamp,HS 4-8/64 In.,7 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE Bulk PVC Discharge Hose, 3"x100ft. (008-0486-0070I-100)
- FESTO Standards-Based Cylinder DSNU-25-25-P-A (DSNU-25-25-P-A)
- AMERICAN FORGE & FOUNDRY Coupler - 3-Jaw Swiveling (8035)
- GATES 747 mm Outside Length, 10 mm Top Width, 4 Ribs (290J4)
- DIXON Boss Clamp, 2BoltST, 1/2"ID, 60/64"-1-4/64" (B4)
- DIXON Worm Gear Clamp HS 9-24/64", 12-16/64" (HS188)
- DIXON Double Bolt Clamp, 2-48/64"- 3-4/64" (DL306)
- DIXON Heavy Duty TBolt Clamp, 2.250"-2.5625", SS (HSTBC250)
- DIXON BossClamp 4Bolt, 4IR1.5", 2-4/64"-2-16/64" (225)
- DIXON Boss Clamp, 6 Bolt, IR 4", 4-40/64"- 5" (B45)
- SEACHOICE Stainless-Steel Marine Hose Clamps, 1/2" Band, Size #20, 10/Bx (23387)
- Dixon Hose Fittings