Shop All Hose Clamps
Dixon
Worm Gear Clamp, HS 32/64", 58/64"
Mfr # HS8
Zoro # G6551651
product price: $1.69
/ea
Sold in multiples of 10 for $16.90
$16.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Clamp Band Material 300 Stainless Steel
- Hose Clamp Housing Material 300 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material Zinc Plated Steel
- Max. Clamp Dia. 29/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # HS8
- Zoro # G6551651
- Country of Origin United States
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 29/32" |
Min. Clamp Dia. | 1/2" |
Hose Clamp Band Width | 1/2" |
Details
Hose Clamp Band Material | 300 Stainless Steel |
Hose Clamp Housing Material | 300 Stainless Steel |
Hose Clamp Product Group | Worm Gear Hose Clamp |
Hose Clamp Screw Material | Zinc Plated Steel |
Finish | Screw: Chrome Zinc Plated |
Item | Worm Gear Clamp,HS 32/64",58/64" |
Description
Worm Gear Clamp,HS 32/64 In.,58/64 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Ball Deep Groove Radial <12 OD, 38PP2 (38PP2)
- ZORO SELECT Band Clamp, 1/2", Phosphate, PK25 (CTL-8ST FK)
- NOVAFLEX 2" ID x 5 ft Coupled Chemical Hose GN (CXPG200-05NN)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 7.75" OD (741B)
- DIXON Worm Gear Clamp HSS, 3-40/64", 6-32/64" (HSS96)
- DIXON BossClamp, 4Bolt IR 1", 1-34/64"-1-46/64" (BU14)
- DIXON Quick Worm Gear Clamp, 1-3/4"-8-9/16", LS (LS128)
- DIXON Spiral Protection, 0.8" ID, 0.86"- 1.37" (NFSGX25)
- DIXON CT Worm Gear Clamp, 2-1/4", 3-1/8" (CT300L)
- DIXON PinchOnDoubleEarClamp, 13/16", 0.709-0.866 (1922)
- DIXON Spiral Protection, 0.55"ID, 0.62"- 1.06" (NFSGX20)
- Dixon Hose Clamps