Shop All Hose Clamps
Dixon
Worm Gear Clamp, HS 3-8/64", 6"
Mfr # HS88
Zoro # G6548529
product price: $2.99
/ea
Sold in multiples of 10 for $29.90
$29.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Clamp Band Material 300 Stainless Steel
- Hose Clamp Housing Material 300 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material Zinc Plated Steel
- Max. Clamp Dia. 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # HS88
- Zoro # G6548529
- Country of Origin United States
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 6" |
Min. Clamp Dia. | 3-1/8" |
Hose Clamp Band Width | 9/16" |
Details
Hose Clamp Band Material | 300 Stainless Steel |
Hose Clamp Housing Material | 300 Stainless Steel |
Hose Clamp Product Group | Worm Gear Hose Clamp |
Hose Clamp Screw Material | Zinc Plated Steel |
Finish | Screw: Chrome Zinc Plated |
Item | Worm Gear Clamp,HS 3-8/64",6" |
Description
Worm Gear Clamp,HS 3-8/64 In.,6 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Micro V Belt, 44 in Pitch Length, 0.83 in Top Width, 1 Ribs (440J9)
- ENERPAC Handle Grip (CL343550)
- INGERSOLL-RAND Two Stage Compressor, 13 hp, 175 psi (2475F10DY)
- MAIN FILTER Hydraulic Filter, replaces KOMATSU 4A16010140, 10 micron, Outside-In (MF0066033)
- DIXON Worm Gear Clamp, HS 36/64", 1-4/64" (HS10)
- DIXON PinchOn DoubleEar Clamp 5/8", 0.591-0.709 (1518)
- DIXON BossClamp 4Bolt, 4IR1.5", 2-4/64"-2-16/64" (225)
- DIXON HS Series Worm Gear Clamp, 7-1/8 to 10 in Clamp, SS Band, Domestic (HS152)
- DIXON CT Worm Gear Clamp, 2-1/4", 3-1/8" (CT300L)
- DIXON TBolt, Clamp SS Bolt, 1.964", 2.182" (STBC212)
- X1 TOOLS 2-1/2 Hose Clamp 2 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-2500x2)
- Dixon Hose Fittings