Shop All Hose Clamps
Dixon
Worm Gear Clamp, HS 3-4/64", 4"
Mfr # HS56
Zoro # G6548538
product price: $2.65
/ea
Sold in multiples of 10 for $26.50
$26.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Clamp Band Material 300 Stainless Steel
- Hose Clamp Housing Material 300 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material Zinc Plated Steel
- Max. Clamp Dia. 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # HS56
- Zoro # G6548538
- Country of Origin United States
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 4" |
Min. Clamp Dia. | 3-1/16" |
Hose Clamp Band Width | 1/2" |
Details
Hose Clamp Band Material | 300 Stainless Steel |
Hose Clamp Housing Material | 300 Stainless Steel |
Hose Clamp Product Group | Worm Gear Hose Clamp |
Hose Clamp Screw Material | Zinc Plated Steel |
Finish | Screw: Chrome Zinc Plated |
Item | Worm Gear Clamp,HS 3-4/64",4" |
Description
Worm Gear Clamp,HS 3-4/64 In.,4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Yoke Type, Sealed (YR-1-1/4-X)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 56C Frame, 230/460V AC Voltage, 3,480 Nameplate RPM (36VF69)
- GATES Hi-Power II Belts, A32 (A32)
- MARATHON MOTORS Capacitor-Start General Purpose Motor, 1/3 HP, 115/208-230V AC Voltage, 56C Frame (056C17F5320)
- DIXON Double Bolt Clamp, 2-32/64"-2-48/64" (DL275)
- DIXON TBolt, Clamp SS Bolt, 2.516", 2.812" (STBC275)
- DIXON TBolt, Clamp SS Bolt, 2.646", 2.942" (STBC288)
- DIXON Clockwise Spiral Clamp, 4" (SC400)
- DIXON CT Worm Gear Clamp, 3-3/4", 4-5/8" (CT450L)
- DIXON Double Bolt Clamp, 2-7/64"- 2-19/64" (DL24)
- INTERSTATE PNEUMATICS Hose Clamp Fitting 3/4 Inch x 1-3/4 Inch O.D Range (H583)
- Dixon Hose Fittings