Shop All Hose Clamps
Dixon
Worm Gear Clamp HS, 3-4-0/64", 6-32/64"
Mfr # HS96
Zoro # G6559080
product price: $3.39
/ea
Sold in multiples of 10 for $33.90
$33.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Clamp Band Material 300 Stainless Steel
- Hose Clamp Housing Material 300 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material Zinc Plated Steel
- Max. Clamp Dia. 6-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # HS96
- Zoro # G6559080
- Country of Origin United States
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 6-1/2" |
Min. Clamp Dia. | 3-5/8" |
Hose Clamp Band Width | 9/16" |
Details
Hose Clamp Band Material | 300 Stainless Steel |
Hose Clamp Housing Material | 300 Stainless Steel |
Hose Clamp Product Group | Worm Gear Hose Clamp |
Hose Clamp Screw Material | Zinc Plated Steel |
Finish | Screw: Chrome Zinc Plated |
Item | Worm Gear Clamp HS,3-4-0/64",6-32/64" |
Description
Worm Gear Clamp HS,3-4-0/64 In.,6-32/64 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MBL V BELT 3/8"" X 31"" (3L310A)
- LOC-LINE Extended Elbow, 1/4In, PK4 (41491)
- WILKERSON O-Rings About 3 1/2 In od, PK10 (GRP-95-256)
- FESTO Push-In Bulkhead Fitting QSSF-1/8-1/4-U (QSSF-1/8-1/4-U)
- DIXON Worm Gear Clamp, 1-5/16 to 2-1/4 in Hose Clamp, SS Band, 316 SS Bolt, Domestic (MGC28)
- DIXON Worm Gear Clamp HS, 2-36/64", 3-32/64" (HS48)
- DIXON Worm Gear Clamp HSS, 5-40/64", 8-32/64" (HSS128)
- DIXON Worm Gear Clamp, HSS 36/64", 1-4/64" (HSS10)
- DIXON TBolt, Clamp SS Bolt, 2.766", 3.062" (STBC300)
- DIXON TBolt, Clamp SS Bolt, 2.344", 2.562" (STBC250)
- MIDWEST FASTENER #20 18-8 Stainless Steel Turn Key Hose Clamps 3PK (37522)
- Dixon Hose Clamps