Shop All Hose Clamps
Dixon
Worm Gear Clamp, HS 28/64", 50/64"
Mfr # HS6
Zoro # G6551660
product price: $1.59
/ea
Sold in multiples of 10 for $15.90
$15.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Clamp Band Material 300 Stainless Steel
- Hose Clamp Housing Material 300 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material Zinc Plated Steel
- Max. Clamp Dia. 25/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # HS6
- Zoro # G6551660
- Country of Origin United States
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 25/32" |
Min. Clamp Dia. | 7/16" |
Hose Clamp Band Width | 1/2" |
Details
Hose Clamp Band Material | 300 Stainless Steel |
Hose Clamp Housing Material | 300 Stainless Steel |
Hose Clamp Product Group | Worm Gear Hose Clamp |
Hose Clamp Screw Material | Zinc Plated Steel |
Finish | Screw: Chrome Zinc Plated |
Item | Worm Gear Clamp,HS 28/64",50/64" |
Description
Worm Gear Clamp,HS 28/64 In.,50/64 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel04MP-04MP BULKHEAD (2708-04-04)
- SMC Female Elbow, 90 Deg, 8mm, TubexFemale BSPT (KQ2LF08-03A)
- FESTO Flange Mounting FNC-40 (FNC-40)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 60 Chain Size, 34 # of Teeth (60BS34 X 1 3/4)
- DIXON Heavy Duty TBolt Clamp, 2.250"-2.5625", SS (HSTBC250)
- DIXON Spiral Protection, 0.45"ID, 0.47"- 0.86" (NFSGX16)
- DIXON Double Bolt Clamp, 3-16/64"-3-32/64" (DL350)
- DIXON Worm Gear Clamp Kit, 50ft., 4002 (4002)
- DIXON TBolt, Clamp SS Bolt, 3.016", 3.312" (STBC325)
- DIXON Worm Gear Clamp, HSS 17-8/64", 20" (HSS312)
- ZORO SELECT Hose Clamp, 1-1/4 to 2-1/4 In, SAE 28, PK10 (5728)
- Dixon Hose Fittings