Shop All Hose Clamps
Dixon
Worm Gear Clamp, HS 2-4/64", 3"
Mfr # HS40
Zoro # G6548547
product price: $2.49
/ea
Sold in multiples of 10 for $24.90
$24.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Clamp Band Material 300 Stainless Steel
- Hose Clamp Housing Material 300 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material Zinc Plated Steel
- Max. Clamp Dia. 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # HS40
- Zoro # G6548547
- Country of Origin United States
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 3" |
Min. Clamp Dia. | 2-1/16" |
Hose Clamp Band Width | 1/2" |
Details
Hose Clamp Band Material | 300 Stainless Steel |
Hose Clamp Housing Material | 300 Stainless Steel |
Hose Clamp Product Group | Worm Gear Hose Clamp |
Hose Clamp Screw Material | Zinc Plated Steel |
Finish | Screw: Chrome Zinc Plated |
Item | Worm Gear Clamp,HS 2-4/64",3" |
Description
Worm Gear Clamp,HS 2-4/64 In.,3 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Condenser Fan Motor, 3/4 HP, 1075 rpm, 60Hz (FE1076SF)
- LOC-LINE Flat Slot 125 Nozzle, 1/2In, PK20 (59891)
- DODGE 1610 X 1 3/8 Keyway Taper Locking Bushing (1610 1-3/8 KWY5/16X3/16)
- NACHI 5200 Series Double Row Angular Contact, 5204 (5204)
- DIXON Clockwise Spiral Clamp, 2" (SC200)
- DIXON TBolt, Clamp SS Bolt, 2.516", 2.812" (STBC275)
- DIXON PinchOn Double Ear Clamp, 1", 0.886-1.063 (2327)
- DIXON Bolted Clamp 304SS 1" - 1.5" (13MHP100-150)
- DIXON CT Worm Gear Clamp, 2-1/4", 3-1/8" (CT300L)
- DIXON Worm Gear Clamp HSS, 3-40/64", 6-32/64" (HSS96)
- SURTEK Stainless Steel Hose Clamp 3-9/16" to 4-1/2" (137717)
- Dixon Hose Clamps