Shop All Hose Clamps
Dixon
Worm Gear Clamp HS, 2-36/64", 3-32/64"
Mfr # HS48
Zoro # G6559126
product price: $2.79
/ea
Sold in multiples of 10 for $27.90
$27.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Clamp Band Material 300 Stainless Steel
- Hose Clamp Housing Material 300 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material Zinc Plated Steel
- Max. Clamp Dia. 3-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # HS48
- Zoro # G6559126
- Country of Origin United States
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 3-1/2" |
Min. Clamp Dia. | 2-9/16" |
Hose Clamp Band Width | 1/2" |
Details
Hose Clamp Band Material | 300 Stainless Steel |
Hose Clamp Housing Material | 300 Stainless Steel |
Hose Clamp Product Group | Worm Gear Hose Clamp |
Hose Clamp Screw Material | Zinc Plated Steel |
Finish | Screw: Chrome Zinc Plated |
Item | Worm Gear Clamp HS,2-36/64",3-32/64" |
Description
Worm Gear Clamp HS,2-36/64 In.,3-32/64 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTON GEAR HelicalGear, 24DP, 14.5PA, 36Teeth, LH (H2436L)
- HYDAC 0080MA010BN Size 0080, 10 Micron Filter Element for Spin-on Filters (0080MA010BN)
- AVENTICS Solenoid Air Control Valve, 1/8 In, 120VAC (L01SS4592060T30)
- POWERDRIVE Coupling Chain, 50 (C50-16)
- DIXON Worm Gear Clamp, HS 36/64", 1-4/64" (HS10)
- DIXON TBolt, Clamp SS Bolt, 1.344", 1.562" (STBC150)
- DIXON Worm Gear Clamp HS, 5-4-0/64", 8-32/64" (HS128)
- DIXON Worm Gear Clamp, HSS 44/64", 1-16/64" (HSS12)
- DIXON Double Bolt Clamp, 1-40/64"-1-52/64" (DL14)
- DIXON Double Bolt Clamp 1-28/64"-1-34/64" (JX49)
- ZORO SELECT Hose Clamp, 3/8 to 7/8 In, SAE 6, SS, PK10 (6806)
- Dixon Hose Clamps