Shop All Hose Clamps
Dixon
Worm Gear Clamp HS, 2-20/64", 3-16/64"
Mfr # HS44
Zoro # G6559135
product price: $2.55
/ea
Sold in multiples of 10 for $25.50
$25.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Clamp Band Material 300 Stainless Steel
- Hose Clamp Housing Material 300 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material Zinc Plated Steel
- Max. Clamp Dia. 3-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # HS44
- Zoro # G6559135
- Country of Origin United States
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 3-1/4" |
Min. Clamp Dia. | 2-5/16" |
Hose Clamp Band Width | 1/2" |
Details
Hose Clamp Band Material | 300 Stainless Steel |
Hose Clamp Housing Material | 300 Stainless Steel |
Hose Clamp Product Group | Worm Gear Hose Clamp |
Hose Clamp Screw Material | Zinc Plated Steel |
Finish | Screw: Chrome Zinc Plated |
Item | Worm Gear Clamp HS,2-20/64",3-16/64" |
Description
Worm Gear Clamp HS,2-20/64 In.,3-16/64 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Polyflex Belts, 11M1120 (11M1120)
- FENNER DRIVES Keyless Bushing, Dia. 32mm, 8 Bolt (T301032)
- FAFNIR Wide Inner Ring And Housed Units, #RA107RR (RA107RR)
- DURA-PREMIUM TORQUE Timing Belt, H, 15 x 645in PL, T129 (645H150)
- DIXON Worm Gear Clamp HSS, 5-40/64", 8-32/64" (HSS128)
- DIXON Heavy Duty TBolt Clamp, 2.250"-2.5625", SS (HSTBC250)
- DIXON Worm Gear Clamp HSS, 2-36/64", 3-32/64" (HSS48)
- DIXON PinchOn DoubleEar Clamp, 1/2", 0.425-0.512 (1113)
- DIXON TBolt, Clamp SS Bolt, 2.646", 2.942" (STBC288)
- DIXON BossClamp 4Bolt IR, 2", 2-48/64"-3-4/64" (B29)
- OETIKER STEEL PINCH CLAMP, PK10 (16701005-10pk)
- Dixon Hose Clamps