Shop All Hose Clamps
Dixon
Worm Gear Clamp, HS 1-4/64", 2"
Mfr # HS24
Zoro # G6548556
product price: $1.75
/ea
Sold in multiples of 10 for $17.50
$17.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Clamp Band Material 300 Stainless Steel
- Hose Clamp Housing Material 300 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material Zinc Plated Steel
- Max. Clamp Dia. 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # HS24
- Zoro # G6548556
- Country of Origin United States
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 2" |
Min. Clamp Dia. | 1-1/16" |
Hose Clamp Band Width | 1/2" |
Details
Hose Clamp Band Material | 300 Stainless Steel |
Hose Clamp Housing Material | 300 Stainless Steel |
Hose Clamp Product Group | Worm Gear Hose Clamp |
Hose Clamp Screw Material | Zinc Plated Steel |
Finish | Screw: Chrome Zinc Plated |
Item | Worm Gear Clamp,HS 1-4/64",2" |
Description
Worm Gear Clamp,HS 1-4/64 In.,2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Cylinder, 12 mm Bore, 125 mm Stroke, ISO Double Acting (C85E12-125)
- MURR ELEKTRONIK MOTOR SUPPRESSOR, Varistor, 3x400VAC/4kW, RC3R-VG-3x400/4k (23175)
- INGERSOLL-RAND Rotry Scrw Air Cmpresr w/Air Dryer, 1 Ph (UP6-7.5TAS-150/80-230-1)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1/2, L 1, PK3 (EP081016)
- DIXON Worm Gear Clamp, HS 2-4/64", 3" (HS40)
- DIXON Worm Gear Clamp, HS 52/64", 1-32/64" (HS16)
- DIXON Mini Worm Gear Clamp, SS, 14/64"-40/64" (MAH4)
- DIXON Worm Gear Clamp HSS, 2-36/64", 3-32/64" (HSS48)
- DIXON Double Bolt Clamp, 2-7/64"- 2-19/64" (DL24)
- DIXON Spiral Protection, 0.45"ID, 0.47"- 0.86" (NFSGX16)
- PROTECTIONPRO Wormgear Clamps (PR1116190)
- Dixon Hose Fittings