Shop All Hose Clamps
Dixon
Worm Gear Clamp HS, 1-36/64", 2-32/64"
Mfr # HS32
Zoro # G6559150
product price: $1.79
/ea
Sold in multiples of 10 for $17.90
$17.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Clamp Band Material 300 Stainless Steel
- Hose Clamp Housing Material 300 Stainless Steel
- Hose Clamp Product Group Worm Gear Hose Clamp
- Hose Clamp Screw Material Zinc Plated Steel
- Max. Clamp Dia. 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # HS32
- Zoro # G6559150
- Country of Origin United States
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 2-1/2" |
Min. Clamp Dia. | 1-9/16" |
Hose Clamp Band Width | 1/2" |
Details
Hose Clamp Band Material | 300 Stainless Steel |
Hose Clamp Housing Material | 300 Stainless Steel |
Hose Clamp Product Group | Worm Gear Hose Clamp |
Hose Clamp Screw Material | Zinc Plated Steel |
Finish | Screw: Chrome Zinc Plated |
Item | Worm Gear Clamp HS,1-36/64",2-32/64" |
Description
Worm Gear Clamp HS,1-36/64 In.,2-32/64 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEW DEPARTURE HYATT Single Row Ball Bearings (773L08)
- POWERFLITE BX65 Cogged V-Belt, 68" Outside Length, 21/32" Top Width, 1 Ribs (BX65-2)
- WESTWARD Preset Digital Oil Control Gun, 1000 psi (33RL89)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 6.75 in OD (641B)
- DIXON Bolted Clamp 304SS 1" - 1.5" (13MHP100-150)
- DIXON TBolt, Clamp SS Bolt, 2.646", 2.942" (STBC288)
- DIXON Mini Worm Gear Clamp, SS, 28/64"-50/64" (MAH6)
- DIXON CT Worm Gear Clamp, 2-3/4", 3-5/8" (CT350L)
- DIXON Spiral Protection, 0.45"ID, 0.47"- 0.86" (NFSGX16)
- DIXON Worm Gear Clamp, HSS 44/64", 1-16/64" (HSS12)
- ZORO SELECT Hose Clamp, 2-3/8 to 2-11/16In, SAE238, PK5 (300110238)
- Dixon Hose Fittings