Shop All Wing Nuts
Dixon
Wing Nut, 4", Iron
Mfr # B47
Zoro # G6544469
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 4"
- Material Iron
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 4" |
Details
Item | Wing Nut |
Material | Iron |
System of Measurement | Inch |
Description
Boss Wing Nut Iron,4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4"-28 x 1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 12 PK (79041)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Screw-Locking, 3/4"-10 Thrd Sz, 18-8 Stainless Steel (3585-12CN1125)
- ZORO SELECT Pin, Stainless Steel A2, 4mm dia., PK10 (M51580.040.0014)
- ZORO SELECT Internal Retaining Ring, Steel, Plain Finish, 34 mm Bore Dia., 50 PK (M36050.034.0001)
- DIXON Wing Nut, Plain, 2 in Ht (B27SC)
- DIXON CROSS HOLE WING NUT 304 5/16 in-18 (13WNX)
- DIXON SERRATED WING NUT 304 5/16 in-18 (13WNS)
- MIDWEST FASTENER Wing Nut, 1/4"-20, Stainless Steel, 5 PK (63796)
- ZORO SELECT Wing Nut, M4-0.70, 18-8 Stainless Steel, Plain, 8.80 mm Ht, 18.50 mm Max Wing Span, 100 PK (M51810.040.0001)
- ZORO SELECT Wing Nut, M24-3.00, Steel, Zinc Plated, 56.50 mm Ht, 110 mm Max Wing Span, 5 PK (M16270.240.0001)
- MIDWEST FASTENER Wing Nut, 1/2"-20, Steel, Zinc Plated, 5 PK (39926)
- Dixon Wing Nuts