Shop All Wing Nuts
Dixon
Wing Nut, 3/4"-1, Stainless Steel, Plated, 2.3125 in Ht
Mfr # RB12SC
Zoro # G109587416
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 3/4"-1
- Material Stainless Steel
- Finish Plated
- Overall Height 2.3125 in
- Base Diameter 2-5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 3/4"-1 |
Overall Height | 2.3125 in |
Base Diameter | 2-5/16 in |
Details
Item | Wing Nut |
Material | Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Plated |
System of Measurement | Inch |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPIROL Slotted Spring Pin 1/16 x 3/8 SS PV (SPS3P-062-0375)
- ZORO SELECT #2-56 x 7/8 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.008.0087)
- ZORO SELECT Thread Repair Kit, Self Locking Thread Inserts, Steel, 10 Inserts (EZ-650-8)
- AMPG Shoulder Screw, 1/4"-20 Thr Sz, 7/16 Thr Lg, 3/4 in Shoulder Lg, Alloy Steel (STR70051C12-ULTRA)
- DIXON SERRATED WING NUT 304 5/16 in-18 (13WNS)
- DIXON Wing Nut, Plain, 2 in Ht (B27SC)
- DIXON CROSS HOLE WING NUT 304 5/16 in-18 (13WNX)
- PRIME-LINE Wing Nut, #6-32, Stainless Steel, Plain, 25 PK (9076206)
- PRIME-LINE Wing Nut, 1/2"-13, Stainless Steel, Plain, 5 PK (9076776)
- ZORO SELECT Wing Nut, M8-1.25, Nylon, Plain, 0.72 mm Ht, 1-3/8 in Max Wing Span, 10 PK (06M080125WN)
- ZORO SELECT Wing Nut, 1/2"-13, Steel, Zinc Plated, 25 PK (50NTW)
- Dixon Wing Nuts