Shop All Wing Nuts
Dixon
Wing Nut, 2", Iron
Mfr # B27
Zoro # G6544478
product price: $26.85
/ea
$26.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 2"
- Material Iron
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 2" |
Details
Item | Wing Nut |
Material | Iron |
System of Measurement | Inch |
Description
Boss Wing Nut Iron,2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKS Self-Drilling Screw, 1/4" x 7/8 in, Climaseal Steel Hex Head Hex Drive, 500 PK (1416000)
- ZORO SELECT Set Screw, M10 x 1.25mm, 10mm L, PK50 (M07852.100.0010)
- TAMPER-PRUF SCREWS 1-1/2 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (122200)
- PRIME-LINE Machine Screw, Round Head, Phil/Sltd Comb Drive #8-32 X 2in 18-8 Stainless Steel 100PK (9003930)
- DIXON Wing Nut, Plain, 2 in Ht (B27SC)
- DIXON CROSS HOLE WING NUT 304 5/16 in-18 (13WNX)
- DIXON SERRATED WING NUT 304 5/16 in-18 (13WNS)
- ZORO SELECT Wing Nut, 5/16"-18, Stainless Steel, Plain, 0.66 in Ht, 1-1/4 in Max Wing Span, 5 PK (U55810.031.0001)
- ZORO SELECT Wing Nut, 3/8"-16, Stainless Steel, Plain, 0.79 in Ht, 1.44 in Max Wing Span, 250 PK (B55810.037.0001)
- ZORO SELECT Wing Nut, #6-32, Steel, Zinc Plated, 100 PK (06NTW)
- ZORO SELECT Wing Nut, 3/4"-10, Stainless Steel, Plain, 1.44 in Ht, 2.76 in Max Wing Span (U51810.075.0001)
- Dixon Wing Nuts