Shop All Wing Nuts
Dixon
Wing Nut, 1/2", Iron
Mfr # B2
Zoro # G6544785
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size 1/2"
- Material Iron
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Thread Size | 1/2" |
Details
Item | Wing Nut |
Material | Iron |
System of Measurement | Inch |
Description
Boss Wing Nut Iron,1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Blind Rivet, Dome Head, 0.1875 in Dia., 0.72 in L, Aluminum Body, 1000 PK (PAAD608AHB-VL)
- MIDWEST FASTENER 5/16" x 1-3/8" Round Wire Lock Pins 5PK (36424)
- ZORO SELECT Wood Screw, #8, 1 in, Plain 18-8 Stainless Steel Round Head Slotted Drive, 100 PK (U51860.016.0100)
- HHIP 1/2" To JT33 Drill Chuck Arbor (3700-0170)
- DIXON Wing Nut, Plain, 2 in Ht (B27SC)
- DIXON CROSS HOLE WING NUT 304 5/16 in-18 (13WNX)
- DIXON SERRATED WING NUT 304 5/16 in-18 (13WNS)
- PERFORMANCE TOOL Wing Nut Assortment, 150PK (PMW5219)
- MIDWEST FASTENER Wing Nut, 1/2"-13, Steel, Zinc Plated, 50 PK (03808)
- ZORO SELECT Wing Nut, 5/8"-11, Malleable Iron, Zinc Plated, 1.875 in Ht, 4-1/2 in Max Wing Span, 5 PK (0-II-864-67-)
- PRIME-LINE Wing Nut, #10-24, Stainless Steel, Plain, 10 PK (9076396)
- Dixon Wing Nuts