Shop All Filters & Regulators
Dixon
WilkersonStd FilterReg Manual, Metal, 1/2"
Mfr # B28-04MGMB
Zoro # G7130816
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Gauge, Metal Bowl, Sight Glass
- Overall Height 11 7/16 in
- Drain Type Manual
- Filter Rating 5 micron
- Overall Width 2 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # B28-04MGMB
- Zoro # G7130816
- Country of Origin United States
- Category Filters & Regulators
Dimensions
Overall Height | 11 7/16 in |
Overall Width | 2 7/8 in |
Details
Item | WilkersonStd FilterReg Manual,Metal,1/2" |
Includes | Gauge, Metal Bowl, Sight Glass |
Drain Type | Manual |
Filter Rating | 5 micron |
Description
WilkersonStd FilterReg Manual,Metal,1/2 In., Filter Rating 5 micron, Drain Type Manual, Overall Width 2 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Shell Needle Roller Bearing, Inch, #BA68ZOH (BA68ZOH)
- TRITAN Flange Bearing, 4-Bolt, Ball, 3/4" Bore (SBF204-12G)
- BESTORQ 4L450 V Belt, 45 in Outside Length, 1/2 in Top Width, 1 Ribs (4L450)
- SPEEDAIRE Air Line Lubricator, 1/4In, 60 cfm, 150 psi (4ZL73)
- DIXON WilkersonStd FilterReg Manual, Clear, 3/4" (B28-06MG)
- DIXON Wilkerson Std Filter/Reg Auto, Clear, 1/2" (B28-04AG)
- WILKERSON Filter/Regulator, Al, Automatic Drain (B18-04-FHG0B)
- MILTON Mini Piggyback FR Duo, 1/4" NPT, Poly (S-1142)
- ARROW PNEUMATICS Arrow Integral Intermediate Filter/Regulator B732GW, Zinc Bowl, 1/4" NPT, 200 PSI (B732GW)
- SMC 1/4IN 7-100PSI NPT PNEUMATIC FILTER-REGULATOR (AW20-N02H-CZ-A)
- SPEEDAIRE Filter/Regulator, 120 cfm, 250psi (4ZK90)
- Dixon Filters & Regulators