Shop All Pneumatic Regulators
Dixon
Wilkerson Standard Regulator, R28, 1/2"
Mfr # R28-04RG
Zoro # G7125995
Free Shipping & Returns
$99.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Includes Gauge
- Overall Height 5 7/8 in
- Overall Width 2 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # R28-04RG
- Zoro # G7125995
- Country of Origin United States
- Category Pneumatic Regulators
Dimensions
Overall Height | 5 7/8 in |
Overall Width | 2 7/8 in |
Details
Item | Wilkerson Standard Regulator,R28,1/2" |
Body Material | Aluminum |
Includes | Gauge |
Description
Wilkerson Standard Regulator,R28,1/2 In., Overall Width 2 7/8 in, Body Material Aluminum, Includes Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILES LUBRICANTS Compressor Lubricant, NXT MIN 46, 5 gal. (MSF2036003)
- REELCRAFT Hose Assembly (S21-260043)
- FESTO Short-Stroke Cylinder ADVC-12-10-A-P (ADVC-12-10-A-P)
- BESTORQ Aftermarket CASE - I H 558141R1 Replacement Belt, C101 (C101)
- DIXON Series 1-Jumbo Regulator, 1" (R17-800R)
- DIXON Watts Standard Regulator, 1/4" (R119-02C)
- DIXON Wilkerson by Miniature Water Regulator without Gauge, 1/4 in NPT/BSPP-G, 2 to 125 psig Adjustable Pr (RB3-02R)
- DIXON Watts by Relieving Standard Regulator, 3/4 in NPT, 300 SCFM Flow Rate, 2 to 125 psig Pressure (R119-06C)
- DIXON Wilkerson HiFlow Regulator R30, 1", Gauge (R30-08RG)
- DIXON Watts By Relieving Standard Regulator With GC230 Gauge, 1/2 in NPT, 150 SCFM Flow Rate, 2 To 125 ps (R119-04CG)
- MASTER PNEUMATIC PISTON REG 1/8 (R55M-1)
- Dixon Pneumatic Regulators