Shop All Pneumatic Regulators
Dixon
Wilkerson Standard Regulator, R26, 1/2"
Mfr # R26-04R
Zoro # G7160268
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Zinc
- Overall Width 3 1/8 in
- Overall Height 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # R26-04R
- Zoro # G7160268
- Country of Origin United States
- Category Pneumatic Regulators
Dimensions
Overall Width | 3 1/8 in |
Overall Height | 6 1/2 in |
Details
Item | Wilkerson Standard Regulator,R26,1/2" |
Body Material | Zinc |
Description
Wilkerson Standard Regulator,R26,1/2 In., Overall Width 3 1/8 in, Body Material Zinc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Plug-In Reducer, 1/4 in., TubexPlug-In (KQ2R07-09A)
- TRITAN Needle Brg, Drawn Cup, Bore 0.875 In (JT149)
- MARATHON MOTORS Hzrdus Loc Mtr, Cap Strt, TEFC, 1/3 HP, T3B (056C17G15526)
- FAG BEARINGS Angular Contact Ball Bearing, 4631 lb. (3204-BD-XL-2HRS-TVH)
- DIXON Wilkerson by High Pressure Self-Relieving Standard Compact Regulator with GC240 Gauge, 1/4 in NPT/BS (R16-02RHG)
- DIXON Series 1-Compact Regulator, 1/2" (R73G-4R)
- DIXON Watts by Miniature Relieving Regulator with Gauge, 1/4 in, 10 SCFM Flow Rate, 2 to 125 psig Pressur (R364-02CG)
- DIXON Norgren by 1 Series Non-Relieving Water Pressure Regulator with GC230 Gauge, 1/2 in PTF, 10 GPM Flow (R43-406RG)
- DIXON Series 1-Compact Regulator /Gauge, 3/8" (R73G-3RG)
- DIXON Series 1, Standard Filter/Regulator, 3/4" (B74G-6MG-MB)
- WILKERSON Regulator, Aluminum, 4 1/8" H, 1 9/16" W (R08-02-F0G0B)
- Dixon Pneumatic System Components