Shop All Pneumatic Regulators
Dixon
Wilkerson Standard Regulator, 3/8"
Mfr # R26-03R
Zoro # G7162541
original price:
$128.92
10% off
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Zinc
- Overall Height 6 1/2 in
- Overall Width 3 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # R26-03R
- Zoro # G7162541
- Country of Origin United States
- Category Pneumatic Regulators
Dimensions
Overall Height | 6 1/2 in |
Overall Width | 3 1/8 in |
Details
Item | Wilkerson Standard Regulator,3/8" |
Body Material | Zinc |
Description
Wilkerson Standard Regulator,3/8 In., Overall Width 3 1/8 in, Body Material Zinc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC O-Ring, P083076 (P083076)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER 7EZX10, 10 micron, Outside-In (MF0066006)
- DAYTON AC Gearmotor, 20.0 in-lb Max. Torque, 154 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (6A196)
- SMC Hex Socket Head Male Adapter, 1/2 in. (KQ2S13-36AS)
- DIXON Norgren by High Flow Jumbo Relieving Regulator, 1 in PTF, 480 SCFM Flow Rate, 5 to 125 psi Pressure (R17-800R)
- DIXON Norgren by 1 Series Relieving General Purpose Miniature Regulator without Gauge, 1/8 in, 14 SCFM Flo (R07-100R)
- DIXON Wilkerson by Self-Relieving Standard High Flow Regulator with GC230 Gauge, 0 to 180 psig Adjustable (R40-0BRHG)
- DIXON Wilkerson by Self-Relieving Standard Compact Regulator without Gauge, 1/2 in NPT/BSPP-G, 88 SCFM Flo (R16-04R)
- DIXON Watts Standard Regulator, w/Gauge, 1" (R119-08CG)
- DIXON Watts by Relieving Standard Regulator, 1-1/2 in NPT, 500 SCFM Flow Rate, 2 to 125 psig Pressure (R119-12C)
- FESTO Pressure Regulator LR-1/4-D-O-MINI (LR-1/4-D-O-MINI)
- Dixon Pneumatic Regulators