Shop All Pneumatic Regulators
Dixon
Wilkerson Miniature Regulator, R08, 1/4"
Mfr # R08-02R
Zoro # G7157985
product price: $31.99
/ea
Sold in multiples of 10 for $319.90
$319.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Overall Width 1 9/16 in
- Overall Height 4 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # R08-02R
- Zoro # G7157985
- Country of Origin Korea, Republic of
- Category Pneumatic Regulators
Dimensions
Overall Width | 1 9/16 in |
Overall Height | 4 1/8 in |
Details
Item | Wilkerson Miniature Regulator,R08,1/4" |
Body Material | Aluminum |
Description
Wilkerson Miniature Regulator,R08,1/4 In., Overall Width 1 9/16 in, Body Material Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REZNOR Motor, 208/230V, 3000 RPM, 1/8 HP (163892)
- DAYTON 4L840 V-Belt, 84" Outside Length, 1/2" Top Width, 1 Ribs (4L840)
- BESTORQ BX85 Cogged Belt, 88 in Outside Length, 21/32 in Top Width, 1 Ribs (BX85)
- LEGACY Flexzilla 3/8"x75ft Retractable Air Hose (LEGL8306FZ)
- DIXON Series 1, Standard Combination Unit, 3/4" (E74-6A-MB)
- DIXON Series 1-Standard Regulator, 3/4" (R74G-6R)
- DIXON Wilkerson Standard Regulator, R28, 1/2" (R28-04RG)
- DIXON Watts Standard Regulator, 1" (R119-08C)
- DIXON Watts Standard Regulator, 3/8" (R119-03C)
- DIXON Wilkerson HiFlow Regulator R30, 1", Gauge (R30-08RG)
- DIXON Wilkerson by Self-Relieving Standard Regulator without Gauge, 1/2 in NPT/BSPP-G, 170 SCFM Flow Rate (R28-04R)
- Dixon Pneumatic Regulators