Shop All Pneumatic Regulators
Dixon
Wilkerson Mini Regulator R08, 1/4", Gauge
Mfr # R08-02RG
Zoro # G7136081
product price: $60.25
/ea
$60.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Gauge
- Body Material Aluminum
- Overall Height 4 1/8 in
- Overall Width 1 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # R08-02RG
- Zoro # G7136081
- Country of Origin Korea, Republic of
- Category Pneumatic Regulators
Dimensions
Overall Height | 4 1/8 in |
Overall Width | 1 9/16 in |
Details
Item | Wilkerson Mini Regulator R08,1/4",Gauge |
Includes | Gauge |
Body Material | Aluminum |
Description
Wilkerson Mini Regulator R08,1/4 In.,Gauge, Overall Width 1 9/16 in, Body Material Aluminum, Includes Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip Timing Belts, 345L075 (345L075)
- FUJI ELECTRIC Rebuild Kit, For Use with 5Z651, 5JEP5 (RCKIT700)
- SKF Radial Ball Bearing, Shielded, 35mm Bore (6207 2Z JEM)
- CLESCO PBDC-BR-075 Bronze Bearing, Die-Cast Housing, Rigid (PBDC-BR-075)
- DIXON Wilkerson by Dial Air Regulator without Gauge, 195 SCFM Flow Rate, 0 to 160 psig Adjustable Pressure (R21-04R)
- DIXON Series 1-Compact Regulator, 3/8" (R73G-3R)
- DIXON Norgren by 1 Series Relieving General Purpose Miniature Regulator without Gauge, 1/8 in, 14 SCFM Flo (R07-100R)
- DIXON Wilkerson by Self-Relieving Standard Miniature Regulator without Gauge, 1/4 in NPT/BSPP-G, 44 SCFM F (R08-02R)
- DIXON Series 1-Miniature Regulator, 1/4" (R07-200R)
- DIXON Norgren by 1 Series Non-Relieving Water Regulator without Gauge, 27.5 GPM Flow Rate, 5 to 125 psi Pr (11-009-081)
- PARKER Air Regulator, 1/2 In. NPT, 75 cfm, 250 psi (06R318AC)
- Dixon Pneumatic System Components