Shop All General Purpose Filter
Dixon
Wilkerson Jumbo Filter Auto, Clear, 1"
Mfr # F30-08A
Zoro # G7144700
product price: $267.99
/ea
Free Shipping & Returns
$267.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating 5 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # F30-08A
- Zoro # G7144700
- Country of Origin United States
- Category General Purpose Filter
Details
Item | Wilkerson Jumbo Filter Auto,Clear,1" |
Filter Rating | 5 micron |
Description
Wilkerson Jumbo Filter Auto,Clear,1 In., Filter Rating 5 micron
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Needle Brg, Drawn Cup, Bore 0.500 In (SCE810)
- MIDLAND METAL Pneumatic Slide Valve, Male x Female, 18 Nominal, 916 Hex Port, 200 psig Pressure, 20 to 200 de (20780)
- PARKER Filter Element, Particulate, 5 micron (PS403P)
- J.W. WINCO GN883-M16X1.5-160-B-MS Breather Valve (883-M16X1.5-160-B-MS)
- DIXON Jumbo AirLine Filter Manual, 1" (F17-800M)
- DIXON Wilkerson Standard Filter Manual, 1/2" (F26-04M)
- DIXON Standard Filter Auto, Metal, 3/4" (F74G-6A-MB)
- DIXON Jumbo AirLine Filter Manual, 1-1/4" (F17-A00M)
- DIXON Series 1, Jumbo AirLine Filter Auto, 1" (F17-800A)
- DIXON Wilkerson Compact Filter F16 Auto, 1/2" (F16-04A)
- SPEEDAIRE Compressed Air Filter, 150 psi, 3.15 In. W (4ZL52)
- Dixon Compressed Air Treatment