Shop All Pneumatic Regulators
Dixon
Wilkerson High Flow Regulator, R30, 1"
Mfr # R30-08R
Zoro # G7159875
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Zinc
- Overall Width 2 5/8 in
- Overall Height 10 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # R30-08R
- Zoro # G7159875
- Country of Origin United States
- Category Pneumatic Regulators
Dimensions
Overall Width | 2 5/8 in |
Overall Height | 10 5/16 in |
Details
Item | Wilkerson High Flow Regulator,R30,1" |
Body Material | Zinc |
Description
Wilkerson High Flow Regulator,R30,1 In., Overall Width 2 5/8 in, Body Material Zinc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Exhaust Control Valve, 5/16Tube, 3/8 (ASV410F-N03-09S)
- DODGE 209 Intermediate Duty Value Line Pillow Block Ball Bearing Unit, 1-3/4 in Bore (124933)
- B B MANUFACTURING Minimum Plain BoreBoreRoller Chain Sprocket, 72# of Teeth (25B72)
- DODGE 2517 X 1 5/8 Keyway Taper Locking Bushing (2517 X1-5/8)
- DIXON Wilkerson by Miniature Water Regulator without Gauge, 1/4 in NPT/BSPP-G, 2 to 125 psig Adjustable Pr (RB3-02R)
- DIXON Watts Standard Regulator, 1" (R119-08C)
- DIXON Norgren by 1 Series Non-Relieving Water Pressure Regulator with GC230 Gauge, 1/2 in PTF, 10 GPM Flow (R43-406RG)
- DIXON Wilkerson HiFlow Regulator, R30 3/4"Gauge (R30-06RG)
- DIXON Wilkerson High Flow Regulator, Gauge, 1" (R30-08RHG)
- DIXON Watts Standard Regulator, 1/4" (R119-02C)
- PARKER Air Regulator, 1-1/2 In. NPT, 500 cfm (R119-12CG/M2)
- Dixon Pneumatic Regulators