Shop All Pneumatic Regulators
Dixon
Wilkerson High Flow Regulator, Gauge, 1"
Mfr # R30-08RHG
Zoro # G7169611
original price:
$211.86
4% off
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Zinc
- Includes Gauge
- Overall Height 10 3/8 in
- Overall Width 4 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # R30-08RHG
- Zoro # G7169611
- Country of Origin United States
- Category Pneumatic Regulators
Dimensions
Overall Height | 10 3/8 in |
Overall Width | 4 5/16 in |
Details
Item | Wilkerson High Flow Regulator,Gauge,1" |
Body Material | Zinc |
Includes | Gauge |
Description
Wilkerson High Flow Regulator,Gauge,1 In., Overall Width 4 5/16 in, Body Material Zinc, Includes Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6200 Series Deep Groove Radial Ball Brg W/Snap, 6208NRC3 (6208NRC3)
- CONTINENTAL CONTITECH 1" x 25 ft PVC Coupled Multipurpose Air Hose 250 psi GY (PLG10025-25-11)
- TSUBAKI Chain Link, Single Strand, #50, PK5 (50 RL)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0160D010BH3HC, Pressure Line, 10 micron, Outside-In (MF0060152)
- DIXON Wilkerson by Dial Air Regulator without Gauge, 195 SCFM Flow Rate, 0 to 160 psig Adjustable Pressure (R21-04R)
- DIXON Watts Standard Regulator, 1/2" (R119-04C)
- DIXON Norgren by Series 1 R72 Manifold Relieving Sub-Compact Regulator, 83 SCFM Flow Rate, 5 to 150 psi Pr (R72M-2R)
- DIXON Wilkerson Standard Regulator, R28, 3/4" (R28-06RG)
- DIXON Series 1, Standard Filter/Regulator, 3/4" (B74G-6MG-MB)
- DIXON Wilkerson Standard Regulator, R28, 1/2" (R28-04RG)
- NUMATICS Regulator, 3/4 in, Aluminum, 2.43 lb (8653AR005FA00H0)
- Dixon Pneumatic System Components