Shop All Pneumatic Lubricators
Dixon
Wilkerson EconOmist Lubricator L26 Metal
Mfr # L26-04AMB
Zoro # G7159385
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 7 1/16 in
- Overall Width 3 1/16 in
- Sight Dome Included Yes
- Body Material Zinc
- Drain Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # L26-04AMB
- Zoro # G7159385
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Overall Height | 7 1/16 in |
Overall Width | 3 1/16 in |
Details
Item | Wilkerson EconOmist Lubricator L26 Metal |
Sight Dome Included | Yes |
Body Material | Zinc |
Drain Included | Yes |
Description
Wilkerson EconOmist Lubricator L26 Metal, Body Material Zinc, Overall Width 3 1/16 in, Sight Dome Included Yes, Drain Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Power Unit, 1Stage, 115/208-230VAC, 1000psi (M-4504-0161)
- SENQCIA HI-MAX 60H Hvy Cl Sc Type ASME/ANSI StdRllrChn SnglStrnd 3/4" Pit, 60Hhmcl, PK5 (60HHMCL)
- TRITAN Insert Ball Brng, HC, 1-1/8 dia, 4386.02 lb (HC206-18)
- EAGLE 3/4" x 50 ft Rubber Coupled Air Jackhammer Hose 300 psi YL (001-0123-0050I)
- DIXON In-Line Lubricator, 1/2" NPT (PL300)
- DIXON Wilkerson by EconOmist Standard Lubricator, 1/2 in NPT/BSPP-G Port, 128 SCFM Flow Rate, 150 psi Pres (L26-04A)
- DIXON In-Line Lubricator, 3/4"NPT, 11oz. (PL400L)
- DIXON In-Line Lubricator 3/4", NPT, 3.7 oz. (PL400)
- DIXON Wilkerson Compact Lubricator, 1/2", Clear (L16-04A)
- DIXON Wilkerson by EconOmist Standard Lubricator, 1/2 in NPT/BSPP-G Port, 184 SCFM Flow Rate, 150 psi Pres (L28-04A)
- WILKERSON Air Line Lubricator, 110 cfm Max. Flow, Oil Capacity: 6 oz (L28-04-KL00B)
- Dixon Pneumatic System Components