Shop All Pneumatic Regulators
Dixon
Wilkerson Compact Regulator w/gauge, 1/2"
Mfr # R16-04RG
Zoro # G7152945
product price: $96.59
/ea
Free Shipping & Returns
$96.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Zinc
- Includes Gauge
- Overall Width 2 7/8 in
- Overall Height 5 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # R16-04RG
- Zoro # G7152945
- Country of Origin United States
- Category Pneumatic Regulators
Dimensions
Overall Width | 2 7/8 in |
Overall Height | 5 3/16 in |
Details
Item | Wilkerson Compact Regulator w/gauge,1/2" |
Body Material | Zinc |
Includes | Gauge |
Description
Wilkerson Compact Regulator w/gauge,1/2 In., Overall Width 2 7/8 in, Body Material Zinc, Includes Gauge
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Eccentric Collar Ball Bearing, SXRB Pillow Block, P2B-SXRB-012 (131830 3/4 SXRB)
- ARO Manual Air Control Valve, 3-Way, 1/8in NPT (203-C)
- NTN NTN 6202ZZ, RadialDeep Groove Ball Bearing 15 Mm Id X 35 Mm Od X 11 Mm W Double Shielded (6202ZZ)
- BVA HYDRAULICS Sngl Actng Hyd Cyl., 5 tons, 3" Stroke (H0503)
- DIXON Series 1-Compact Regulator, 1/2" (R73G-4R)
- DIXON Wilkerson by High Pressure Self-Relieving Standard Compact Regulator with GC240 Gauge, 1/4 in NPT/BS (R16-02RHG)
- DIXON Wilkerson Standard Regulator, R28, 3/4" (R28-06RG)
- DIXON Standard Regulator, w/ Gauge, 3/4" (R74G-6RG)
- DIXON Wilkerson High Flow Regulator, Gauge, 2" (R40-0CRHG)
- DIXON Series 1-Standard Regulator, 1/2" (R74G-4R)
- FESTO Pressure Regulator LRB-D-7-O-MINI (LRB-D-7-O-MINI)
- Dixon Pneumatic System Components