Shop All Pneumatic Lubricators
Dixon
Wilkerson Compact Lubricator, 1/2", Clear
Mfr # L16-04A
Zoro # G7159008
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 6 11/16 in
- Overall Width 2 5/8 in
- Sight Dome Included Yes
- Body Material Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # L16-04A
- Zoro # G7159008
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Overall Height | 6 11/16 in |
Overall Width | 2 5/8 in |
Details
Item | Wilkerson Compact Lubricator,1/2",Clear |
Sight Dome Included | Yes |
Body Material | Zinc |
Description
Wilkerson Compact Lubricator,1/2 In.,Clear, Body Material Zinc, Overall Width 2 5/8 in, Sight Dome Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flanged Sleeve Bearing, 1 3/4 in Bore (ZUSAB-PB-1096)
- POWERDRIVE QD Bushing, Series JA, 20mm Bore (JA-22MM)
- MAIN FILTER Hydraulic Filter, replaces PARKER G01318, Pressure Line, 25 micron, Outside-In (MF0059646)
- LOC-LINE Flex Hose Connectors, Acid Resistant, PK4 (56805)
- DIXON Wilkerson by EconOmist Standard Lubricator, 3/4 in NPT/BSPP-G Port, 200 SCFM Flow Rate, 250 psi Pres (L28-06AMB)
- DIXON Wilkerson EconOmist Lubricator L26 Clear (L26-04A)
- DIXON Wilkerson by EconOmist Standard Lubricator, 1/2 in NPT/BSPP-G Port, 128 SCFM Flow Rate, 150 psi Pres (L26-04A)
- DIXON Wilkerson EconOmist Lubricator, L30, 1" (L30-08A)
- DIXON In-Line Lubricator, 1/2" NPT (PL300)
- DIXON Series 1, Jumbo MicroFog Lubricator, 1" (L17-800A)
- MASTER PNEUMATIC ALUM SERVO 1 DROP, BSPP (P70C01104A-AW)
- Dixon Pneumatic System Components