Shop All Pneumatic Parts
Dixon
WHIP HOSE 1/2 in x 6 ft W/ AIR KING x 1/2 in
Mfr # WH50X6AKBS50
Zoro # G810078944
product price: $83.09
/ea
Free Shipping & Returns
$83.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # WH50X6AKBS50
- Zoro # G810078944
- Country of Origin Unknown
- Category Pneumatic Parts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMAS Compressor/Vacuum Pump, 1/8 HP, 60 Hz, 115V (927CA18)
- CENTURY 3-Phase General Purpose Pump Motor, 1 1/2 HP, 56J Frame, 208-230/460V AC Voltage (H607)
- MITSUBOSHI 4/B92 95Inch Outside Length, 4 Ribs (4RB92)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Ball Lock, 1"-11-1/2 Thread Size, H Series (BVHN16-16M)
- DIXON Wilkerson by Filter Bowl with Auto Drain, For Use with F26, M26 Filter, Metal (GRP-95-960)
- DIXON Wilkerson by Type L Mounting Bracket with Joiner Set and Port O-Ring, For Use with F18, L18, B18 Fil (GPA-96-606)
- DIXON Filter Element, 5 Micron Filter Rating, For Use with F73 Filter (4438-01)
- DIXON Wilkerson by Filter Element, 5 Micron Filter Rating, For Use with F03 Filter (PS403)
- DIXON Wilkerson by Manual Drain, For Use with F18, F28, L18, L28, B18, B28 Filter (GRP-96-685)
- DIXON NEW SIGHT DOME ASSY, DRIP CONTROL OLD (LRP-96-310)
- DYNABRADE Wrench Tool, Cantilever Carrier (53698)
- Dixon Pneumatic Parts