Shop All Welding Parts
Dixon
Welding Male, Ring Joint, Series: RJT-15, Fitting/Connector Type: Male, 3 in Nominal Size, 1.06 in T
Mfr # 15A-R300RJT
Zoro # G809611817
$60.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # 15A-R300RJT
- Zoro # G809611817
- UPC # 89109760701
- Country of Origin United States
- Category Welding Parts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TREGASKISS Threaded Contact Tip, Wire Size 0.052", Heavy Duty, TOUGH LOCK Series (403-20-52-25)
- BLUE DEMON Oxy-Acetylene, Gas Weld Rod, 1/8"X36", 10lb (RG45-125-10T)
- HARRIS Specialty Gas Regulator, Two Stage, CGA-580, 0 to 125 psi, Use With: Argon, Helium, Nitrogen (KH1060)
- AMERICAN TORCH TIP Contact Tip, Wire Size 1.0mm, Pk10 (T14050-.072)
- DIXON 3 in WELD NECK 150# FLANGEXCLMP ADAPT 316L (B38MP-R300)
- DIXON Eccentric Weld Reducer, Series: B32W, Fitting/Connector Type: Reducer, 3 x 2-1/2 in Nominal Size, 0. (B32W-R300250P)
- DIXON Norgren by 1 Series Relieving Cylinder Gas Regulator without Gauge, 1/4 in PTF, 10 SCFM Flow Rate (R83-200R)
- DIXON Slip-On Flange, 4 in Nominal, Socket Welded End Style, Aluminum, Domestic (TTF400SP)
- DEFENSEGUARD Industries Inc 60171 MIG Contact Tip 0.030 in. Fits 304, 306 and 308 (DE1842554)
- TWECO Conduit Liner, Up to 0.045 Inch, 15 ft L (1440-1907)
- ANTHONY CARTS Dual Cyl. Cart, 10 Pneu. Tires (55PN-3B)
- Dixon Welding Parts