Shop All Pneumatic Regulators
Dixon
Watts Standard Regulator, 3/8"
Mfr # R119-03C
Zoro # G7157501
product price: $99.55
/ea
Free Shipping & Returns
$99.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Zinc
- Overall Height 6 3/16 in
- Overall Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # R119-03C
- Zoro # G7157501
- Country of Origin United States
- Category Pneumatic Regulators
Dimensions
Overall Height | 6 3/16 in |
Overall Width | 3 in |
Details
Item | Watts Standard Regulator,3/8" |
Body Material | Zinc |
Description
Watts Standard Regulator,3/8 In., Overall Width 3 in, Body Material Zinc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAPTALL Hose Adapter, 1/2", BSPT, 1/2", BSPT (9010-0808)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 9.75 in OD (942B)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER G04248, Pressure Line, 10 micron (ZX-G04248)
- DAYTON Metric Sleeve Bearing, 25x30x20 L, PK5 (3FJF3)
- DIXON Wilkerson HiFlow Regulator, R30 3/4"Gauge (R30-06RG)
- DIXON Wilkerson by High Pressure Self-Relieving Standard Compact Regulator without Gauge, 88 SCFM Flow Rat (R16-04RH)
- DIXON Watts Standard Regulator, 1/4" (R119-02C)
- DIXON Wilkerson High Flow Regulator, R40, 2" (R40-0CR)
- DIXON Norgren by High Flow Jumbo Relieving Regulator, 1 in PTF, 480 SCFM Flow Rate, 5 to 125 psi Pressure (R17-800R)
- DIXON Wilkerson by Miniature Water Regulator without Gauge, 1/4 in NPT/BSPP-G, 2 to 125 psig Adjustable Pr (RB3-02R)
- DIXON Norgren by Excelon Modular Relieving Standard Filter/Regulator, 3/4 in PTF Port, 212 SCFM Flow Rate (B74G-6MG-MB)
- Dixon Pneumatic Regulators