Shop All Pneumatic Regulators
Dixon
Watts Standard Regulator, 1/2"
Mfr # R119-04C
Zoro # G7120760
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Zinc
- Overall Height 6 3/16 in
- Overall Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # R119-04C
- Zoro # G7120760
- Country of Origin United States
- Category Pneumatic Regulators
Dimensions
Overall Height | 6 3/16 in |
Overall Width | 3 in |
Details
Item | Watts Standard Regulator,1/2" |
Body Material | Zinc |
Description
Watts Standard Regulator,1/2 In., Overall Width 3 in, Body Material Zinc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Buna N O-Ring, Nitrile (N92138)
- SPEEDAIRE FRL, 1/2 In. NPT, 192 cfm, 250 psi (7D726)
- ARO Piggyback, Air Inlet 1/4", NPT, 47 scfm (P39124-620)
- BAILEY Hydraulic Motors - 4-Bolt: 6.15 CID, 1/2 NPT Ports, 2576 PSI, 600 RPM, 2124 Torque (271502)
- DIXON Wilkerson High Flow Regulator, R30, 1" (R30-08R)
- DIXON Standard Regulator, w/ Gauge, 3/4" (R74G-6RG)
- DIXON Wilkerson by Self-Relieving Standard Miniature Regulator without Gauge, 1/4 in NPT/BSPP-G, 44 SCFM F (R08-02R)
- DIXON Watts by Relieving Standard Regulator, 1-1/2 in NPT, 500 SCFM Flow Rate, 2 to 125 psig Pressure (R119-12C)
- DIXON Watts Standard Regulator w/ gauge, 1/2" (R119-04CG)
- DIXON Wilkerson High Flow Regulator, Gauge, 2" (R40-0CRHG)
- INTERSTATE PNEUMATICS CO2 Regulator, Recoil Hose, TF3135 Tire Inflator & 20 oz Co2 Cylinder (WRCO2-TF2)
- Dixon Pneumatic Regulators