Shop All Pipe Test Plugs
Dixon
W-Series BR, FNPT 1-1/2", Plug 1-1/2"
Mfr # W12F12-B
Zoro # G6559981
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Max. Diameter 2.73"
- Nominal Size 1-1/2"
- For Use In Dump Trailer Wet-Line Hydraulic Systems and Oil Field Equipment
- Type Wingstyle Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon
- MFR # W12F12-B
- Zoro # G6559981
- UPC # 89109931347
- Country of Origin United States
- Category Pipe Test Plugs
Dimensions
Max. Diameter | 2.73" |
Nominal Size | 1-1/2" |
Details
Material | Brass |
For Use In | Dump Trailer Wet-Line Hydraulic Systems and Oil Field Equipment |
Type | Wingstyle Plug |
Item | W-Series BR,FNPT 1-1/2",Plug 1-1/2" |
Description
W-Series BR,FNPT 1-1/2 In.,Plug 1-1/2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Square 12 Grab Bar (23293-BL)
- LOCHINVAR Prs30029 Pressure Switch (PRS30029)
- ATP PTFE Tubing, 1/8 in Inside Dia. (PTFE-0204X25)
- THRIFCO PLUMBING 1/2 Inch Comp x 1/2 Inch FIP x 24 Inch Stainless Steel Faucet Riser (4401465)
- DIXON CM-Series BR MNPTF, 1/2", Plug 3/8" (CM3M4-B)
- DIXON E-Series, MNPT 1/4", Plug 1/4", BR (E2M2-B)
- DIXON E-Series Female NPT, 3/4", Plug, 3/4", BR (E6F6-B)
- DIXON E-Series, FNPT, 1", Plug 18", BR (E8F8-B)
- DIXON E-Series MNPT, 3/8", Plug 3/8", BR (E3M3-B)
- DIXON H-Series FNPT, 1/2", Plug, 1/2", 303SS (H4F4-S)
- CHERNE Test Ball Plug, Pneumatic, Size 3 In (270032)
- Dixon Plumbing Accessories