Shop All Fire Hose Accessories
Dixon
V Swing Hose Reel, Wall Mount
Mfr # FHR-V2
Zoro # G2363724
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Hose Dia. 1 1/2 to 1 3/4 in
- Includes (2) Wall Mounting Brackets
- Hose Capacity 100 ft (1 1/2 in I.D.)
- Hose Length 75 to 150 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # FHR-V2
- Zoro # G2363724
- Country of Origin China
- Category Fire Hose Accessories
Dimensions
For Hose Dia. | 1 1/2 to 1 3/4 in |
Hose Length | 75 to 150 ft |
Length | 33 in |
Height | 26 in |
Width | 7 1/2 in |
Overall Width | 7 1/2 in |
Reel Diameter | 29 in |
Overall Dimensions | 33 in L x 7 1/2 in W x 26 in H |
Reel Width | 3 in |
For Hose Diameter | 1 1/2 in |
Mount Base Height | 2 in |
Mounting Hole Center to Center Width | 2 in |
Description
Fire Hose Reel, Hose Capacity 100 ft (1 1/2 in I.D.), Includes Fire Hose No, Overall Height 26 in, Overall Length 33 in, Overall Width 7 1/2 in, Base Motion Type Swivel, Compatible Hose Type Double-Jacket Fire Hose, Rack Hose, Single Jacket Fire Hose, Enclosed No, Fasteners Included Yes, Features Pivot Mounting, For Hose Diameter 1 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Hard Hat, Vented, Full Brim Style, White (60401)
- STRANCO Inspection Label, ENG, Maintenance, PK350, TC1-39528 (TC1-39528)
- MCKESSON CONFIDERM 6.8C Confiderm 6.8C, Nitrile Exam Gloves, Nitrile, Powder-Free, S, 100 PK, Blue (14-6N62C)
- BRADY White Polyester Wire Marker, THT-47-423-10 (THT-47-423-10)
- DIXON FNPT 3"x MNPT 2-1/2", Hex Nipple BR (FM3025T)
- DIXON Pin Rack Nipple, 1.5"NPT x 1.5"NST (PRN150F)
- DIXON BR FNST, 2-1/2", Swivel x MNPT, 3", PL (SM25F30T)
- DIXON FNST 2-1/2"x MNPT 2", Hex Nipple BR (FM25F20T)
- DIXON Angle and Suction Elbow, 45deg., 2-1/2" (RSE45250F)
- DIXON Rocker Lug Hydrant Adapter, 2-1/2 x 1-1/2 in, Female NST NH x MNPSH, Brass, Domestic (RHA2515)
- MOON AMERICAN Pin Rack, 1-1/2 In, 100 Ft (142-15)
- Dixon Fire Hose Accessories