Shop All Sanitary Tube Fittings
Dixon
Unpolished SlipOn 150lb., Flange, 3"
Mfr # B38SL-G300
Zoro # G7165411
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # B38SL-G300
- Zoro # G7165411
- Country of Origin Thailand
- Category Sanitary Tube Fittings
Details
Item | Slip-On Flange |
Basic Pipe Fitting Material | Metal |
Description
Unpolished SlipOn 150lb.,Flange,3 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRREDGE 2" W, Mirror Mirror Installation Kit (24420)
- SMITH-COOPER Hex Bushing, Forged, 3000, 1/4X1/8" (4308000600)
- RUSTICWARE Metro Robe Hook Chrome (8803CH)
- BANJO Polypropylene Line Strainers (LS212)
- DIXON RubberHose, ClampAdapter, 316LSS, 3/4"x3/4" (14MPHR-R75)
- DIXON Male Clamp Adapter 304SS, 1.5"OD, 1.5"NPT (21MP-G150)
- DIXON Polished 90deg.ClampxWeld Elbow, 304SS, 2" (B2CM-G200)
- DIXON Unpolished SlipOn 150lb., Flange, 2" (B38SL-G200)
- DIXON Male Clamp Adapter, 304SS 1.5"OD, 1.25"NPT (21MP-G150125)
- DIXON Clamp 180deg., Return Bend, 3" (B2WUMP-R300)
- STEEL & OBRIEN 2" Butt Weld End Long 90 Deg. Elbow - 304SS Unpolished (L2S-2-1-304)
- Dixon Sanitary Tube Fittings