Shop All Fire Hose Accessories
Dixon
U/L Play Pipe, with Tip NST, 2-1/2"
Mfr # UPP250F
Zoro # G7146819
product price: $568.99
/ea
Free Shipping & Returns
$568.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL listed, ULC listed
- Connection Type Threaded
- Pipe Fitting Connection Type NST (NH) x Male ULT
- Color Brown
- Pipe Fitting Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # UPP250F
- Zoro # G7146819
- Country of Origin China
- Category Fire Hose Accessories
Details
Item | U/L Play Pipe,with Tip NST,2-1/2" |
Standards | UL listed, ULC listed |
Connection Type | Threaded |
Pipe Fitting Connection Type | NST (NH) x Male ULT |
Color | Brown |
Pipe Fitting Material | Brass |
Fitting Side B Type | ULT |
Threading | NPT |
Fitting Side A Type | NST (NH) |
Pipe Fitting Material & Finish | Brass |
Fitting Side B Gender | Male |
Pipe Fitting Gender | Male |
Gender | Male |
Description
Brass, NST (NH), Male, ULT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER ANCHOR SAFETY ARS 2x8 Fall Arrest Anchor 11ga SST w/Fasteners. Single Retail Package. (2805)
- LYLE Safety First Sign, 14"W, 10 H, 0.040" Thick, U7-1245-NA_14x10 (U7-1245-NA_14x10)
- KINCO WMNS Lnd Prem. Grn and Suede Pgskn Mitt w. Omni-Cuff S (901TW-S)
- ZORO SELECT Reflective Marking Tape, Solid, White, 2" W (ZRF2X5WT)
- DIXON FNST 2-1/2"x MNPT 2", Hex Nipple BR (FM25F20T)
- DIXON Pin Lug Hydrant Adapter, 2 x 1-1/2 in, FNPSH x Male NH NST, Brass, Domestic (HA20S15F)
- DIXON Pin Lug Hydrant Adapter, 2-1/2 x 2 in, Female NST x MNPT (HA2520T)
- DIXON BR FNST, 2-1/2", SwivelxMNPT, 2-1/2", PL (SM250F)
- DIXON Double Reducing Hex Nipple, 2-1/2 x 3 in, Brass, Male NST NH x Male NST NH, Domestic (DMH25F30F)
- DIXON Angle and Suction Elbow, 45deg., 2-1/2" (RSE45250F)
- LEGEND VALVE A81 2-1/2" NST PL (324-123)
- Dixon Fire Hose Accessories