Shop All Pencils
Dixon Ticonderoga
Pencil, Wood, Yellow, PK72
Mfr # DIX12872
Zoro # G5650976
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wood
- Barrel Color Yellow
- Includes Eraser Yes
- Pencil Type Wooden
- Lead Color Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dixon Ticonderoga
- MFR # DIX12872
- Zoro # G5650976
- UPC # 072067128720
- Country of Origin China
- Category Pencils
Details
Item | Pencils |
Material | Wood |
Barrel Color | Yellow |
Includes Eraser | Yes |
Pencil Type | Wooden |
Lead Color | Standard |
Graphite Color | Black |
Numeric Graphite Scale | #2 |
HB Graphite Scale | HB |
Pencil Grip Type | Hexagonal |
Standards | PMA Certified Non-Toxic |
Description
Wooden, Pencils, Material Wood, Barrel Color Yellow, Includes Eraser Yes, Lead Color Standard, Package Quantity 72
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Printer Label, 1-1/8" 3-1/2" L (30320)
- HP Toner Cartridge, 1300, Cyan (CE321A)
- BUSINESS SOURCE Rubberbands, Size 14, 1Lb, PK2250 (15731)
- PARTNERS BRAND Strapping Protectors, .160, 3" x 3" x 6", White, 480/Case (SP336160)
- DIXON TICONDEROGA Phano China Markers, Yellow, PK24, 24PK (00073)
- DIXON TICONDEROGA Golf Wooden Pencils, 0.7 mm, HB (#2), Black Lead, Yellow Barrel, PK144 PK (X14998X)
- DIXON TICONDEROGA Triangular Colored Pencils, Non-Toxic, 12/PK, Assorted PK (DIX25120)
- DIXON TICONDEROGA Pencil, Black, PK12 (DIX22500)
- DIXON TICONDEROGA Pencil, Ticonderoga, Be, PK12 (14209)
- DIXON TICONDEROGA Pencil, Tri-Conderoga, #2, PK12 (22500)
- J.R. MOON PENCIL CO Pencils Welcome To Our Class, PK144 (2117)
- Dixon Ticonderoga Pencils