Shop All Pencils
This Product is Discontinued
Dixon Ticonderoga
Pencil, Wood, Yellow, PK12 (Discontinued)
Mfr # DIX13040
Zoro # G2687791
This Product is Discontinued
Key Features
- Material Wood
- Barrel Color Yellow
- Includes Eraser No
- Pencil Type Wooden
- Lead Color Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon Ticonderoga
- MFR # DIX13040
- Zoro # G2687791
- UPC # 072067130402
- Country of Origin Mexico
- Category Pencils
Details
Item | Pencils |
Material | Wood |
Barrel Color | Yellow |
Includes Eraser | No |
Pencil Type | Wooden |
Lead Color | Standard |
Description
Wooden, Pencils, Material Wood, Barrel Color Yellow, Includes Eraser No, Lead Color Standard, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.