Shop All Pencils
Dixon Ticonderoga
Pencil, Clr, 3.3Mm, 36/St, PK36
Mfr # 22360
Zoro # G7883071
product price: $8.99
/pk 36, $0.25/ea
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Barrel Color Assorted
- Pencil Type Colored Pencil
- Length 7 in
- Standards ACMI Certified AP Nontoxic
- Features Pre-sharpened, Non-toxic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon Ticonderoga
- MFR # 22360
- Zoro # G7883071
- Country of Origin China
- Category Pencils
Dimensions
Length | 7 in |
Lead Diameter | 3.3 mm |
Details
Item | Pencil,Clr,3.3Mm,36/St,PK36 |
Barrel Color | Assorted |
Pencil Type | Colored Pencil |
Standards | ACMI Certified AP Nontoxic |
Features | Pre-sharpened, Non-toxic |
Barrel Material | Wood |
Description
Pencil,Clr,3.3Mm,36/St,PK36, Package Quantity 36
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION 2 ft.x3ft. Dry Erase Board (MA0300790)
- EPSON (912XL) DURABrite Pro High-Yield Ink, 5800 Page-Yield, Black (T912XL120)
- KLEEN GREEN Bale Ties, Painted, .106 In Dia, 14ft, PK125 (KGBT 12g x 14ft x 125)
- COMPUCESSORY Cd/Dvd Window EnvelopesWht, PK250 (CCS26501)
- DIXON TICONDEROGA Pencil, Oriole, #2Hb, Yllw, PK72 (12872PK)
- DIXON TICONDEROGA Dixon Tri-Conderoga Pencil with Microban Protection, HB #2, Black Lead, Black Barrel, Dozen (22500)
- DIXON TICONDEROGA Phano China Markers, Red, PK24, 24PK (00079)
- DIXON TICONDEROGA Pencil, Oriole, #2Hb, Yllw, PK12 (12872)
- DIXON TICONDEROGA Dixon® Ticonderoga My First Woodcase HB #2 Pencil With Eraser, Yellow Barrel, Dozen (33312)
- DIXON TICONDEROGA Dixon® Ticonderoga Woodcase HB #2 Pencil With Eraser, Soft, Yellow Barrel, Dozen (13882)
- DAVENPORT Bus. Source Woodcase No. 2 Pencils (DA29020)
- Dixon Ticonderoga Pencils