Shop All Pencils
Dixon Ticonderoga
Oriole Pre-Sharpened Pencil, HB (#2), Black Lead, Yellow Barrel, PK144 PK
Mfr # X12866X
Zoro # G202683312
product price: $29.15
/pk 144, $0.20/ea
$29.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Wood
- Barrel Color Yellow
- Includes Eraser Yes
- Color Yellow
- Weight 1.95 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon Ticonderoga
- MFR # X12866X
- Zoro # G202683312
- UPC # 72067128669
- Country of Origin Mexico
- Category Pencils
Dimensions
Graphite Diameter | 0.7 mm |
Details
Item | Pencils |
Material | Wood |
Barrel Color | Yellow |
Includes Eraser | Yes |
Color | Yellow |
Weight | 1.95 lbs |
Features | Pre-Sharpened Woodcase |
Standards | PMA Certified Non-Toxic |
Age Recommendation | Ages 3 and Up |
Art/Drafting Pencil Grade | Scholastic |
Pencil Grip Type | Hexagonal |
HB Graphite Scale | HB |
Numeric Graphite Scale | #2 |
Graphite Color | Black |
Description
Commercial grade woodcase pencil sharpens easily to reduce downtime. Bonded, break-resistant black core for smooth writing and longer wear. Quality latex-free eraser for clean corrections.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHENT 48-5/8"x96-5/8" Plastic Whiteboard, Gloss (M2W-48-4)
- QUARTET 9"x12" Magnetic Steel Dry Erase Board, Yellow Frame (724124)
- ROYAL TONER Toner For TN850, 8K Pages (TN850)
- UTILITY BAG Open Mesh Bag, 10"x10", Black, Glove Guard® End (UBMG10x10BK)
- DIXON TICONDEROGA Phano China Markers, Red, PK24, 24PK (00079)
- DIXON TICONDEROGA Phano China Markers, Blue, PK24, 24PK (00080)
- DIXON TICONDEROGA Pencil, Oriole, #2Hb, Yllw, PK12 (12872)
- DIXON TICONDEROGA Dixon® Ticonderoga Laddie Woodcase Pencil With Eraser, Yellow Barrel, Dozen (13304)
- DIXON TICONDEROGA Pencil, Tri-Conderoga, #2, PK12 (22500)
- DIXON TICONDEROGA Phano China Markers, Black, PK24, 24PK (00077)
- PENTEL Lead Refills, 0.7mm, PK12 (PEN50H)
- Dixon Ticonderoga Pencils