Shop All Arts & Crafts
Dixon Ticonderoga
Modeling Clay Assortment, 4 Pc
Mfr # DIX00740
Zoro # G2689508
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color (1) Ea 1/4 lb Sticks: Blue/Green/Red/Yellow
- Material Clay
- Standards ACMI AP Non-Toxic Certified
- Features 4-Color Assortment—0.25 lb each color.
- Packs per Case 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon Ticonderoga
- MFR # DIX00740
- Zoro # G2689508
- UPC # 072067007407
- Country of Origin Mexico
- Category Arts & Crafts
Details
Item | Modeling Clay Assortment |
Color | (1) Ea 1/4 lb Sticks: Blue/Green/Red/Yellow |
Material | Clay |
Standards | ACMI AP Non-Toxic Certified |
Features | 4-Color Assortment—0.25 lb each color. |
Packs per Case | 12 |
Number of Crayons per Pack | 4 |
Colors Included | (1) Blue, (1) Green,(1) Red, (1) Yellow |
Packing Type | Packet |
Age Recommendation | Ages 5 and Up |
Clay/Pottery Type | Modeling |
Assortment | Blue; Green; Red; Yellow |
Weight | 1 lbs |
Description
Modeling Clay Assortment, Color (1) Ea 1/4 lb. Sticks: Blue, Green, Red, Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO WIRE STAPLES 5/8"" 5000PK (L10BABN)
- C-LINE PRODUCTS 4 x 6 Index Card Case, Assorted Color May Vary Set of 24 Index Card Cases, 24PK (58046-DS)
- COMPLYRIGHT Employee Record Jckt, Expndbl Letter, PK25 (A5008)
- MARSH Replacement Fountain Brush Tip (30142)
- DIXON TICONDEROGA Prang DIX80516 Metallic Washable Watercolors, 8 Assorted Colors (DIX80516***)
- DIXON TICONDEROGA Watercolor Paint Set, w/Brush, Washable, 8/ST, Assorted (DIX80525)
- DIXON TICONDEROGA Crayons, Wax, 8, PK8 (00000)
- DIXON TICONDEROGA Watercolors, Semi-Moist, No. 9 Brush, 16/ST, AST Colors PK (DIX16000)
- DIXON TICONDEROGA Classic Professional Crayons, Black, PK12, 12PK (05005)
- DIXON TICONDEROGA Tempera Paint, RTU, Washable, 8 oz, Peach (DIXX10811)
- UNIVERSAL Glue Stick, 1.3 oz, Applies Purple, Dries Clear, PK12 (UNV74752)
- Dixon Ticonderoga