Shop All Arts & Crafts
Dixon Ticonderoga
Crayons, Wax, 8, PK8
Mfr # 00000
Zoro # G5999441
product price: $0.95
/pk 8, $0.12/ea
Sold in multiples of 11 for $10.45
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Assorted
- Type Crayon
- Features Non-toxic, Paper Wrapped
- Standards ACMI Certified AP Nontoxic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon Ticonderoga
- MFR # 00000
- Zoro # G5999441
- Country of Origin Mexico
- Category Arts & Crafts
Details
Item | Crayons,Wax,8,PK8 |
Color | Assorted |
Type | Crayon |
Features | Non-toxic, Paper Wrapped |
Standards | ACMI Certified AP Nontoxic |
Description
Crayons,Wax,8,Package Quantity 8
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Remover, Staple, Blk (65650)
- BAUMGARTENS Round Letter Opener, Assorted Colors, PK12 (BAUM67130)
- UHU Stic Permanent Glue Stick, 0.29 oz, Dries Clear (99648)
- COIN-TAINER Currency Strap, 500, Red, PK1000 (216070F07)
- DIXON TICONDEROGA Dixon® Prang Tempera Paint, Ready-to-Use, Nontoxic, 1 Gallon, Blue (22805)
- DIXON TICONDEROGA Prang DIX80516 Metallic Washable Watercolors, 8 Assorted Colors (DIX80516***)
- DIXON TICONDEROGA Classic Professional Crayons, Black, PK12, 12PK (05005)
- DIXON TICONDEROGA Modeling Clay Assortment, 4 Pc (DIX00740)
- DIXON TICONDEROGA Watercolor Paint Set, w/Brush, Washable, 8/ST, Assorted (DIX80525)
- DIXON TICONDEROGA Watercolors, Semi-Moist, No. 9 Brush, 16/ST, AST Colors PK (DIX16000)
- SAUNDERS Glue Stick, Rub-On Adhesive, Washable, 1.41 oz, 12/BX, White PK (STD99655)
- Dixon Ticonderoga