Dixon Ticonderoga

China Marker, White Color Family, 12 PK


product price: $8.15
/pk 12, $0.68/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Features Markers Make Beautiful Bold Strokes On Almost Any Porous or Non-Porous Surface Including Glass, Plastic, Film, Paper, Metal, and Rubber; Marks Wipe Away Clean From Porous Surfaces; No Need for a Sharpener; Pencils are Paper Wrapped With a Tear String for Easy Sharpening
  • Green Environmental Attribute PMA Certified Non-Toxic
  • Tip Size 1/4 in
  • Marking Tool Surface Material Fabric, Glass, Metal, Plastic, Rubber, Stone, Wood
  • Series China Marker
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Tip Size 1/4 in
Tip Size Group Medium
Marker Size Group Standard
Overall Length 6 7/8 in

Description

China Marker, Actuation Type Not Applicable, Casing Material Wood Holder, Dry Time Not Applicable, Glow-in-the-Dark No, Grade Scanner Compatibility Not Applicable, Hardness Not Applicable, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Standard, Marking Tip Shape Bullet, Maximum Application Temperature 175 Degrees F, Minimum Application Temperature Not Applicable, Overall Length 6 7/8 in, Pigment Color White, Pigment Material Wax, Pigment Maximum Surface Temperature Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.