Shop All Industrial Markers
Dixon Ticonderoga
China Marker, Green Color Family, 12 PK
Mfr # DIX00074
Zoro # G1953001
product price: $8.15
/pk 12, $0.68/ea
$8.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Markers Make Beautiful Bold Strokes On Almost Any Porous or Non-Porous Surface Including Glass, Plastic, Film, Paper, Metal, and Rubber; Marks Wipe Away Clean From Porous Surfaces; No Need for a Sharpener; Pencils are Paper Wrapped With a Tear String for Easy Sharpening
- Green Environmental Attribute PMA Certified Non-Toxic
- Tip Size 1/4 in
- Marking Tool Surface Material Fabric, Glass, Metal, Plastic, Rubber, Stone, Wood
- Marking Tool Tip Shape Bullet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon Ticonderoga
- MFR # DIX00074
- Zoro # G1953001
- UPC # 072067000743
- Country of Origin Mexico
- Category Industrial Markers
Dimensions
Tip Size | 1/4 in |
Overall Length | 7 in |
Marker Size Group | Standard |
Tip Size Group | Medium |
Description
China Marker, Actuation Type Not Applicable, Casing Material Wood Holder, Dry Time Not Applicable, Glow-in-the-Dark No, Grade Scanner Compatibility Not Applicable, Hardness Not Applicable, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Standard, Marking Tip Shape Bullet, Maximum Application Temperature 175 Degrees F, Minimum Application Temperature Not Applicable, Overall Length 7 in, Pigment Color Green, Pigment Material Wax, Pigment Maximum Surface Temperature Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Ballpoint Pen, Medium 1.0 mm, Black PK36 (PENBK440ASWUS)
- XSTAMPER Pre-Inked Stamp "Approved", 1/2"x1-5/8" Impression, Blue Ink (XST1008)
- ALLIANCE RUBBER Alliance® Advantage® Rubber Bands, Size # 107, 7" x 5/8", Natural, 1 lb. Box (27075)
- DETECTAPRO Metal Detectable Dry Erase Marker, Green Color Family, 10 PK (DEPENGR)
- DIXON TICONDEROGA China Marker, Thin Black Color Family, 12 PK (DIX00081)
- DIXON TICONDEROGA China Marker, Yellow Color Family, 12 PK (DIX00073)
- DIXON TICONDEROGA China Marker, Black Color Family, 12 PK (DIX00077)
- DIXON TICONDEROGA Dixon 81 China Marker, Black, Thin, Dozen (81)
- DIXON TICONDEROGA Dixon 80 China Marker, Blue, Dozen (80)
- DIXON TICONDEROGA China Marker, Red Color Family, 12 PK (DIX00079)
- MARKAL Paint Marker, Medium Tip, Blue Color Family, Paint (90905)
- Dixon Ticonderoga Industrial Markers