Shop All Industrial Markers
Dixon Ticonderoga
China Marker, Black Color Family, 12 PK
Mfr # DIX00077
Zoro # G1953379
product price: $8.15
/pk 12, $0.68/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Markers Make Beautiful Bold Strokes On Almost Any Porous or Non-Porous Surface Including Glass, Plastic, Film, Paper, Metal, and Rubber; Marks Wipe Away Clean From Porous Surfaces; No Need for a Sharpener; Pencils are Paper Wrapped With a Tear String for Easy Sharpening
- Green Environmental Attribute PMA Certified Non-Toxic
- Tip Size 1/4 in
- Marking Tool Surface Material Fabric, Glass, Metal, Plastic, Rubber, Stone, Wood
- Marking Tool Product Group Paint Crayons
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon Ticonderoga
- MFR # DIX00077
- Zoro # G1953379
- UPC # 072067000774
- Country of Origin Mexico
- Category Industrial Markers
Dimensions
Tip Size | 1/4 in |
Tip Size Group | Medium |
Overall Length | 6 7/8 in |
Marker Size Group | Standard |
Description
China Marker, Actuation Type Not Applicable, Casing Material Wood Holder, Dry Time Not Applicable, Glow-in-the-Dark No, Grade Scanner Compatibility Not Applicable, Hardness Not Applicable, Indoor/Outdoor Usage Indoor/Outdoor, Marker Size Group Standard, Marking Tip Shape Bullet, Maximum Application Temperature 175 Degrees F, Minimum Application Temperature Not Applicable, Overall Length 6 7/8 in, Pigment Color Black, Pigment Material Wax, Pigment Maximum Surface Temperature Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERVISION Glass Dry-Erase Board, 36" X 48", Non-Magnetic (GL084407)
- WEGMANN AUTOMOTIVE 0.50 oz. Coated Mag Weight (Box of 25) (AW050N)
- ZAGONE Zagone N1127 Last Laugh UV Reactive Evil Clown Latex Face Mask with Moving Mouth (N1127)
- TOY TIME Tabletop Football Table, Portable Mini Soccer Game Set with Two Balls, Score Keeper for Adults/ Kids (647338IHE)
- DIXON TICONDEROGA China Marker, Thin Black Color Family, 12 PK (DIX00081)
- DIXON TICONDEROGA China Marker, Yellow Color Family, 12 PK (DIX00073)
- DIXON TICONDEROGA China Marker, White Color Family, 12 PK (DIX00092)
- DIXON TICONDEROGA CRAYON LUMBER EXTRUDED BLUE (52100)
- DIXON TICONDEROGA China Marker, Red Color Family, 12 PK (DIX00079)
- DIXON TICONDEROGA Marker China Red Phano (00071)
- SAKURA Solid Paint Marker Original, Green Color Family, 12PK (XSC-29)
- Dixon Ticonderoga Industrial Markers