Shop All Pipe Thread Sealants
Dixon
Thread Sealant Paste, 1/4 pt.
Mfr # LCTS14
Zoro # G7122687
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Thread Sealant
- Size 1/4 pint
- Temp. Range -300 to 500 Degrees F
- Sealant Base PTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # LCTS14
- Zoro # G7122687
- Country of Origin United States
- Category Pipe Thread Sealants
Dimensions
Size | 1/4 pint |
Details
Application | Thread Sealant |
Temp. Range | -300 to 500 Degrees F |
Sealant Base | PTFE |
Item | Thread Sealant Paste,1/4 pt. |
Description
Thread Sealant Paste,1/4 pt.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTCAP Red Cap, Red, - Mixing Ratio, 5 PK (GB.RCAP)
- FLEXKRETE 5 gal. Gray Concrete Repair Compound (FK-102G)
- LOCTITE Instant Adhesive, 324 Series, Clear, 0.17 oz, Tube, No Mix Mix Ratio, 5 min Functional Cure (88478)
- HENRY Henry 440 Cove Base Adhesive 1QT (440 1QT)
- RECTORSEAL Pipe Thread Sealant 1.8 fl oz, Tube, Tru-Blu, Blue, Paste (31780)
- LOCTITE Pipe Thread Sealant 6.4 fl oz, Aerosol Can, Black, Paste (743518)
- THRIFCO PLUMBING #EP-200 2-OZ Epoxy Putty (6311110)
- RUPTURESEAL Rupture Seal for Pipe Leaks 3 each/package ext. dia. 1" x 1" H, 3PK (PTY1000)
- BLACK SWAN Swan Seal 1/4 pt. (02054)
- JET-LUBE Pipe Thread Sealant 8 fl oz, Brush-Top Can, V-2, Off-White, Semi-Solid (35502)
- OATEY Pipe Thread Sealant 4 fl oz, Brush-Top Can, Great White Pipe Joint Compound, White, Liquid (31230)
- Dixon Pipe Thread Sealants