Shop All Hose Clamps
Dixon
TBolt, Clamp SS Bolt, 3.266", 3.562"
Mfr # STBC350
Zoro # G6564498
product price: $9.15
/ea
Sold in multiples of 2 for $18.30
$18.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type T Bolt Clamp
- Hose Clamp Band Material 300 Stainless Steel
- Hose Clamp Screw Material 300 Stainless Steel
- Max. Clamp Dia. 3.562"
- Min. Clamp Dia. 3.266"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # STBC350
- Zoro # G6564498
- Country of Origin Mexico
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 3.562" |
Min. Clamp Dia. | 3.266" |
Width (In.) | 3/4" |
Details
Clamp Type | T Bolt Clamp |
Hose Clamp Band Material | 300 Stainless Steel |
Hose Clamp Screw Material | 300 Stainless Steel |
Item | TBolt,Clamp SS Bolt,3.266",3.562" |
Description
TBolt,Clamp SS Bolt,3.266 In.,3.562 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 3.25" OD (AK321)
- SMC 1/8" x 5/32" Tube x MNPT SS Male 90 Degree Elbow (KQG2L03-N01S)
- FESTO Compact Cylinder ADN-80-20-I-P-A (ADN-80-20-I-P-A)
- MTD Belt 2L 33.0 Lg (754-04088)
- DIXON Worm Gear Clamp, HS 52/64", 1-48/64" (HS20)
- DIXON Worm Gear Clamp, HSS 17-8/64", 20" (HSS312)
- DIXON Clockwise Spiral Clamp, 3" (SC300)
- DIXON Mini Worm Gear Clamp, ST, 14/64"-40/64" (MH4)
- DIXON TBolt, Clamp SS Bolt, 1.594", 1.812" (STBC175)
- DIXON Worm Gear Clamp Kit, 50ft., 4002 (4002)
- MIDWEST FASTENER #8 18-8 Stainless Steel SAE Hose Clamps 65PK (06718)
- Dixon Hose Fittings