Shop All Hose Clamps
Dixon
TBolt, Clamp SS Bolt, 3.016", 3.312"
Mfr # STBC325
Zoro # G6564507
product price: $7.39
/ea
Sold in multiples of 2 for $14.78
$14.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type T Bolt Clamp
- Hose Clamp Band Material 300 Stainless Steel
- Hose Clamp Screw Material 300 Stainless Steel
- Max. Clamp Dia. 3.312"
- Min. Clamp Dia. 3.016"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # STBC325
- Zoro # G6564507
- Country of Origin United States
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 3.312" |
Min. Clamp Dia. | 3.016" |
Width (In.) | 3/4" |
Details
Clamp Type | T Bolt Clamp |
Hose Clamp Band Material | 300 Stainless Steel |
Hose Clamp Screw Material | 300 Stainless Steel |
Item | TBolt,Clamp SS Bolt,3.016",3.312" |
Description
TBolt,Clamp SS Bolt,3.016 In.,3.312 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Needle Roller Brg, 20, 20mm Bore, Open (FCB-20)
- ZORO SELECT Hose Clamp, 5/16 to 5/8 In, SAE 4, SS, PK10 (5202070)
- TIMKEN Tapered Roller Bearing 4-8 OD, Trb Single Cup Cntrl Stand 4-8 OD, #HM807010 (HM807010)
- PARKER Hose Fitting, Female ORS, Elbow, Hose 1/2 (1J943-8-8)
- DIXON Worm Gear Clamp HSS, 5-40/64", 8-32/64" (HSS128)
- DIXON BossClamp 4Bolt IR, 2", 2-48/64"-3-4/64" (B29)
- DIXON Clockwise Spiral Clamp, 6" (SC600)
- DIXON BossClamp, 4Bolt IR 1", 1-34/64"-1-46/64" (BU14)
- DIXON Spiral Protection, 0.8" ID, 0.86"- 1.37" (NFSGX25)
- DIXON BossClamp4Bolt, 4IR, 2.5", 3-4/64"-3-32/64" (350)
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 61"L, LH, 304SS (062718000100)
- Dixon Hose Fittings