Shop All Hose Clamps
Dixon
TBolt, Clamp SS Bolt, 2.646", 2.942"
Mfr # STBC288
Zoro # G6564531
product price: $7.55
/ea
Sold in multiples of 2 for $15.10
$15.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type T Bolt Clamp
- Hose Clamp Band Material 300 Stainless Steel
- Hose Clamp Screw Material 300 Stainless Steel
- Max. Clamp Dia. 2.942"
- Min. Clamp Dia. 2.646"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # STBC288
- Zoro # G6564531
- Country of Origin United States
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 2.942" |
Min. Clamp Dia. | 2.646" |
Width (In.) | 3/4" |
Details
Clamp Type | T Bolt Clamp |
Hose Clamp Band Material | 300 Stainless Steel |
Hose Clamp Screw Material | 300 Stainless Steel |
Item | TBolt,Clamp SS Bolt,2.646",2.942" |
Description
TBolt,Clamp SS Bolt,2.646 In.,2.942 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Flanged Bearing, 3/4" I.D., 1" O.D., 1" L (EBCF121608)
- INTERSTATE PNEUMATICS Hose Repair Kit With Crimp Tool (For 3/16 Inch, 1/4 Inch ID Hose) (H4FK)
- QA1 Male Stud Rod End, Nylon/PTFE, LH, 5/16-24 (NML5S)
- PARKER Air Cylinder, 9/16 in Bore, 2 in Stroke, Round Body Double Acting (0.56DSR02.00)
- DIXON Spiral Protection, 0.45"ID, 0.47"- 0.86" (NFSGX16)
- DIXON BossClamp, 2BoltST, 3/4", 1-10/64"-1-20/64" (BU9)
- DIXON Spiral Protection, 0.8" ID, 0.86"- 1.37" (NFSGX25)
- DIXON PinchOn DoubleEar Clamp, 1/2", 0.425-0.512 (1113)
- DIXON Worm Gear Clamp, HS 52/64", 1-48/64" (HS20)
- DIXON Pinch-On Clamp, Service Kit (SK1098)
- BREEZE Hose Clamp, CT, SAE 40,410SS, PK10 (CT 9440 B)
- Dixon Hose Clamps