Shop All Hose Clamps
Dixon
TBolt, Clamp SS Bolt, 2.516", 2.812"
Mfr # STBC275
Zoro # G6564540
product price: $8.29
/ea
Sold in multiples of 2 for $16.58
$16.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type T Bolt Clamp
- Hose Clamp Band Material 300 Stainless Steel
- Hose Clamp Screw Material 300 Stainless Steel
- Max. Clamp Dia. 2.812"
- Min. Clamp Dia. 2.516"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dixon
- MFR # STBC275
- Zoro # G6564540
- Country of Origin Mexico
- Category Hose Clamps
Dimensions
Max. Clamp Dia. | 2.812" |
Min. Clamp Dia. | 2.516" |
Width (In.) | 3/4" |
Details
Clamp Type | T Bolt Clamp |
Hose Clamp Band Material | 300 Stainless Steel |
Hose Clamp Screw Material | 300 Stainless Steel |
Item | TBolt,Clamp SS Bolt,2.516",2.812" |
Description
TBolt,Clamp SS Bolt,2.516 In.,2.812 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUJI ELECTRIC Variable Frequency Drive, 7.5HP, 380-480V (FRN007F1S-4U)
- FESTO Standards-Based Cylinder DSBF-C-32-200-PPVA-N3-R (DSBF-C-32-200-PPVA-N3-R)
- SKF SKF-6001 2Z C3, Single Row Ball Brgs, 6001 2Z C3 (6001 2Z C3)
- TRITAN Riveted Plated, Nickel Plate, OffSet Link (100-1NP OSL)
- DIXON Bolted Clamp 304SS 1" - 1.5" (13MHP100-150)
- DIXON Worm Gear Clamp, HSS 32/64", 58/64" (HSS8)
- DIXON TBolt, Clamp SS Bolt, 3.016", 3.312" (STBC325)
- DIXON Worm Gear Clamp, HSS 10-8/64", 13" (HSS200)
- DIXON Heavy Duty TBolt Clamp, 2.125"-2.4375", SS (HSTBC238)
- DIXON Worm Gear Clamp, HSS 1-4/64", 2" (HSS24)
- BREEZE Hose Clamp, HD, CT, SAE 1112,410SS, PK10 (CT 1100 L SS)
- Dixon Hose Clamps